CLAMP NUTS
Nominal diameter (metric) | 6 mm |
---|---|
Female thread | M6x0,5 |
Nominal diameter (metric) | 6 mm |
---|---|
Female thread | M6x0,5 |
Thread-cutting pitch | 0,5 mm |
Material | Steel |
Outer diameter | 16 mm |
Diameter across flats | 11 mm |
Width | 8 mm |
Weight | 0.01 kg |
Series | ZM6 |
In stock: Next day delivery