Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
SNR KM30 ACCESSORIES
Grooved and lock nut SNR KM30, Female thread: M150x2
Lock Nut
References
snr:
KM30
rubix:
205A4582
ean:
3413520529604
Technical specifications
Female thread
m150x2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SNR KM30 ACCESSORIES
Technical specifications
Attributes
Logistics dimensions (L x W x H)
200
x
200
x
42
mm
Logistic Weight
2150
g
Female thread
m150x2
Thread-cutting pitch
2
mm
Outer diameter
195
mm
Width
24
mm
Weight
2.03
kg
Series
km
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
75.97
excl. VAT
/
Each
£
91.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Grooved and lock nut FAG KM34, Female thread: M170x3 | Nominal diameter (metric): 220 mm
Grooved and lock nut INA AM15, Female thread: M15X1 | Nominal diameter (metric): 30 mm
Grooved and lock nut AKN from MECALINE KMT18-AKN, Female thread: M90x2 | Nominal diameter (metric): 90 mm
Grooved and lock nut SNR TBR100, Nominal diameter (metric): 100 mm
Grooved and lock nut SNR TBR40, Nominal diameter (metric): 40 mm
Grooved and lock nut AKN from MECALINE KM36-AKN, Female thread: M 180x3 | Nominal diameter (metric): 180 mm
Grooved and lock nut SKF KMT 36, Female thread: M 180x3 | Nominal diameter (metric): 180 mm
Grooved and lock nut SKF KMT 5, Female thread: M 25x1,5 | Nominal diameter (metric): 25 mm
Grooved and lock nut AKN from MECALINE HML69T-AKN, Female thread: Tr 345x5 | Nominal diameter (metric): 345 mm
Grooved and lock nut PTN KM19, Female thread: M95×2 | Nominal diameter (metric): 95 mm
Grooved and lock nut Timken KM20, Nominal diameter (metric): 100 mm
Grooved and lock nut SKF KMT 26, Female thread: M 130x2 | Nominal diameter (metric): 130 mm
Grooved and lock nut SKF KMFE 9, Female thread: M 45x1,5 | Nominal diameter (metric): 45 mm
Grooved and lock nut FAG KML24, Female thread: M120x2 | Nominal diameter (metric): 145 mm
Grooved and lock nut INA ZM25, Female thread: M25X1,5 | Nominal diameter (metric): 38 mm