Grooved and lock nut SKF KMT 44, Nominal diameter (metric): 216 mm
Lock Nuts and Locking Device
See technical informationReferences
SKF:KMT 44
Rubix:213A1329
Manufacturer :11083
EAN:7316570754438



Product details : SKF KMT44 LOCKNUT
Strengths
- No keyway required
- Withstands high axial loads
- Reliable, effective locking mechanism
- Designed for frequent and simple installation and removal
- Available for thread M 10x0.75 to M 200x3 (sizes 0 to 40) and Tr 220x4 to Tr 420x5 (sizes 44 to 84)
- Withstands high axial loads
- Reliable, effective locking mechanism
- Designed for frequent and simple installation and removal
- Available for thread M 10x0.75 to M 200x3 (sizes 0 to 40) and Tr 220x4 to Tr 420x5 (sizes 44 to 84)
Technical specifications
Attributes
| Logistic Weight | 4600 g |
|---|---|
| Nominal diameter (metric) | 216 mm |
| Outer diameter | 265 mm |
| Diameter across flats | 216 mm |
Show UNSPSC/ECL@SS
£ 1,009.30 excl. VAT
/ Each
£ 1,211.16 incl. VAT
- Usually arrives within 14 working days
