Grooved and lock nut PTN KM40, Female thread: M200×3 | Nominal diameter (metric): 200 mm
KM Nut
See technical informationSee documentsReferences
PTN:KM40
Rubix:218A1365
Manufacturer :857458
EAN:3660338127137




Documents
Product details : PTN 857458 LOCK NUT KM40
Tightening nut. A KM nut is mounted with an MB washer.
Technical specifications
Attributes
| Nominal diameter (metric) | 200 mm |
|---|---|
| Female thread | m200×3 |
| Thread-cutting pitch | 200 mm |
| Material | steel |
| Outer diameter | 250 mm |
| Diameter across flats | 226 mm |
| Weight | 3.3 kg |
Show UNSPSC/ECL@SS
£ 111.45 excl. VAT
/ Each
£ 133.74 incl. VAT
- Usually arrives within 14 working days
