Grooved and lock nut AKN from MECALINE KMTA30-AKN, Female thread: M150x3 | Nominal diameter (metric): 150 mm

CLAMP NUTS

See technical informationSee documents
References
AKN from MECALINE:KMTA30-AKN
Rubix:239A0692
Manufacturer :890829
EAN:4055953105995
brand logo
Technical specifications
Nominal diameter (metric)150 mm
Female threadm150x3
See all Specifications
Documents

Product details : KMTA30-AKN LOCK NUT KMTA 30


Clamp Nuts are used for mounting and reliable securing in applications with high accuracy. The radially or axially distributed locking elements enable the nut to be precisely aligned with the shaft and can compensate for inaccuracies or deviations from other components to be secured on the shaft.
Precision clamp nut, heavy duty, with three radial clamping pins

Technical specifications


Attributes
Nominal diameter (metric)150 mm
Female threadm150x3
Thread-cutting pitch3 mm
Materialsteel
Outer diameter190 mm
Diameter across flats152 mm
Weight2.6 kg
Show UNSPSC/ECL@SS
£ 422.34 excl. VAT
/ Each
£ 506.81 incl. VAT
  • Usually arrives within 14 working days