Lock Nuts and Locking Device
Nominal diameter (metric) | 95 mm |
---|---|
Female thread | m 95x2 |
Logistics dimensions (L x W x H) | 32x130x95 mm |
---|---|
Logistic Weight | 1239,3 g |
Nominal diameter (metric) | 95 mm |
Female thread | m 95x2 |
Thread-cutting pitch | 2 mm |
Material | steel |
Outer diameter | 130 mm |
Diameter across flats | 95 mm |
Width | 32 mm |
Weight | 1.35 kg |
Series | kmt |
Usually arrives within 14 working days