Locknut and Locking Device
Nominal diameter (metric) | 35 mm |
---|---|
Female thread | m 35x1,5 |
Logistics dimensions (L x W x H) | 20x53x35 mm |
---|---|
Logistic Weight | 170 g |
Nominal diameter (metric) | 35 mm |
Female thread | m 35x1,5 |
Thread-cutting pitch | 1.5 mm |
Material | steel |
Outer diameter | 53 mm |
Diameter across flats | 35 mm |
Width | 20 mm |
Weight | 0.18 kg |
Series | kmta |
Usually arrives within 14 working days