Grooved and lock nut AKN from MECALINE ZMA75/125-AKN, Female thread: M 75x2 | Nominal diameter (metric): 75 mm
CLAMP NUTS
See technical informationSee documentsReferences
AKN from MECALINE:ZMA75/125-AKN
Rubix:239A0815
Manufacturer :891402
EAN:4055953382150

Documents
Product details : ZMA75/125-AKN PRECISION CLAMP NUT ZMA 75/125
Clamp Nuts are used for mounting and reliable securing in applications with high accuracy. The radially or axially distributed locking elements enable the nut to be precisely aligned with the shaft and can compensate for inaccuracies or deviations from other components to be secured on the shaft.
Precision clamp nut with two radial clamping pins, heavy duty
Technical specifications
Attributes
| Nominal diameter (metric) | 75 mm |
|---|---|
| Female thread | m 75x2 |
| Thread-cutting pitch | 2 mm |
| Material | steel |
| Outer diameter | 125 mm |
| Diameter across flats | 125 mm |
| Weight | 2.11 kg |
Show UNSPSC/ECL@SS
£ 129.79 excl. VAT
/ Each
£ 155.75 incl. VAT
- Usually arrives within 14 working days
