Grooved and lock nut INA ZM120, Female thread: M120X2 | Nominal diameter (metric): 155 mm
Precision locknut
See technical informationReferences
INA:ZM120
Rubix:106A5515
Manufacturer :0017313430000
EAN:4012802437713

Product details : INA ZM120 PRECISION LOCKNUT
Precision locknut ZM, accessory ZM..
Technical specifications
Attributes
| Logistic Weight | 1371 g |
|---|---|
| Nominal diameter (metric) | 155 mm |
| Female thread | m120x2 |
| Outer diameter | 155 mm |
Show UNSPSC/ECL@SS
£ 370.20 excl. VAT
/ Each
£ 444.24 incl. VAT
- Delivery usually within ( 7 ) days
