Grooved and lock nut SKF HM 58 T, Nominal diameter (metric): 290 mm


Lock Nut HM..T

References
skf:HM 58 T
rubix:106A1509
ean:7316577010674
brand logo
brand logo
Technical specifications
Nominal diameter (metric)290 mm
See all Specifications

Product details : SKF LOCK NUT HM 58 T


Shaft nuts are used to attach bearings to a shaft. They are also suitable for mounting bearings with a tapered bore on tapered shaft journals and adapter sleeves and make it easier to remove bearings on withdrawal sleeves. Shaft nuts are also often used to secure gears, tensioners and other machine parts on the shaft.

Technical specifications


Attributes
Logistic Weight10600 g
Nominal diameter (metric)290 mm
Outer diameter370 mm
Diameter across flats290 mm
Width40 mm
SeriesHM
Show UNSPSC/ECL@SS
£ 912.32 excl. VAT
/ Each
£ 1,094.78 incl. VAT
  • Usually arrives within 14 working days