Grooved and lock nut FAG KM9, Female thread: M45x1,5 | Nominal diameter (metric): 65 mm
Locknut
See technical informationReferences
FAG:KM9
Rubix:158A0031
Manufacturer :0167322000000
EAN:4012801174404

Product details : FAG KM9 LOCKNUT
Locknuts KM, main dimensions to DIN 981
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x65x65 mm |
|---|---|
| Logistic Weight | 131 g |
| Nominal diameter (metric) | 65 mm |
| Female thread | m45x1,5 |
| Material | steel |
| Outer diameter | 65 mm |
| Diameter across flats | 45 mm |
Show UNSPSC/ECL@SS
£ 10.03 excl. VAT
/ Each
£ 12.04 incl. VAT
- Delivery usually within ( 7 ) days
