Lock Nut HM..T
Nominal diameter (metric) | 300 mm |
---|---|
Female thread | tr 300x4 |
Logistics dimensions (L x W x H) | 40x380x380 mm |
---|---|
Logistic Weight | 10580 g |
Nominal diameter (metric) | 300 mm |
Female thread | tr 300x4 |
Thread-cutting pitch | 4 mm |
Material | steel |
Outer diameter | 380 mm |
Diameter across flats | 300 mm |
Width | 40 mm |
Series | hm |
Usually arrives within 14 working days