CLAMP NUTS
Nominal diameter (metric) | 45 mm |
---|---|
Female thread | m45x1,5 |
Nominal diameter (metric) | 45 mm |
---|---|
Female thread | m45x1,5 |
Thread-cutting pitch | 1.5 mm |
Material | steel |
Outer diameter | 65 mm |
Diameter across flats | 59 mm |
Width | 14 mm |
Weight | 0.17 kg |
Series | zm45 |
In stock: Next day delivery