Grooved and lock nut SKF KMTA 30, Female thread: M 150x3 | Nominal diameter (metric): 150 mm
Locknut and Locking Device
See technical informationSee documentsReferences
SKF:KMTA 30
Rubix:105A8987
Manufacturer :66033
EAN:7316577655394




Documents
Product details : SKF LOCK NUT KMTA 30
Bearing Accessories Locknut And Locking Device
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x190x190 mm |
|---|---|
| Logistic Weight | 2462 g |
| Nominal diameter (metric) | 150 mm |
| Female thread | m 150x3 |
| Thread-cutting pitch | 3 mm |
| Outer diameter | 190 mm |
| Diameter across flats | 152 mm |
| Weight | 2.6 kg |
| Torque | 35 N.m |
Show UNSPSC/ECL@SS
£ 508.83 excl. VAT
/ Each
£ 610.60 incl. VAT
- Usually arrives within 14 working days
