Lock Nut
Nominal diameter (metric) | 39.7 mm |
---|---|
Female thread | 1,563 in - 18 |
Logistic Weight | 105 g |
---|---|
Nominal diameter (metric) | 39.7 mm |
Female thread | 1,563 in - 18 |
Thread-cutting pitch | 18 mm |
Outer diameter | 57.277 mm |
Diameter across flats | 57.277 mm |
Width | 11.379 mm |
Weight | 0.105 kg |
Series | N |
In stock: Next day delivery