Grooved and lock nut SKF KMK 0, Female thread: M 10x0,75 | Nominal diameter (metric): 10 mm
Locknut and Locking Device
See technical informationSee documentsReferences
SKF:KMK 0
Rubix:105A9574
Manufacturer :65952
EAN:7316571483504

Documents
Product details : SKF LOCK NUT KMK0
Bearing Accessories Locknut And Locking Device
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 8x20x10 mm |
|---|---|
| Logistic Weight | 13 g |
| Nominal diameter (metric) | 10 mm |
| Female thread | m 10x0,75 |
| Thread-cutting pitch | 0.75 mm |
| Material | steel |
| Outer diameter | 20 mm |
| Diameter across flats | 10 mm |
| Weight | 0.016 kg |
Show UNSPSC/ECL@SS
£ 45.87 excl. VAT
/ Each
£ 55.04 incl. VAT
- In stock: Next day delivery
