Grooved and lock nut AKN from MECALINE HM68T-AKN, Female thread: Tr 340x5 | Nominal diameter (metric): 340 mm


LOCKNUTS

References
akn from mecaline:HM68T-AKN
rubix:239A0586
manufacturer :891342
ean:4055953074833
brand logo
brand logo
Technical specifications
Nominal diameter (metric)340 mm
Female threadtr 340x5
See all Specifications

Product details : HM68T-AKN LOCK NUT HM 68 T


Locking Devices are used for mounting, dismounting and fastening of rolling bearings and other machine parts. Rolling bearings are pressed onto the taper of a shaft or adapter sleeve by means of locknuts. The adapter sleeve can also be drawn into the tapered bearing bore. Withdrawal sleeves are pushed into the tapered bearing bore using locknuts. To remove withdrawal sleeves, a removal nut is screwed onto the sleeve thread and turned against the inner ring of the bearing until it slips out of the bearing. Nuts are used to secure the bearing on the taper (except for removal nuts). They are secured against loosening with locking devices (MB, MBL or MS).
Removal nut with trapezoidal thread, strengthened version

Technical specifications


Attributes
Nominal diameter (metric)340 mm
Female threadtr 340x5
Thread-cutting pitch5 mm
Materialsteel
Outer diameter420 mm
Diameter across flats390 mm
Width42 mm
Weight14.6 kg
Serieshm68
Show UNSPSC/ECL@SS
£ 1,346.47 excl. VAT
/ Each
£ 1,615.76 incl. VAT
  • Usually arrives within 14 working days