Grooved and lock nut AKN from MECALINE ZM65-AKN, Female thread: M65x2 | Nominal diameter (metric): 65 mm
CLAMP NUTS
See technical informationSee documentsReferences
AKN from MECALINE:ZM65-AKN
Rubix:239A0786
Manufacturer :890904
EAN:4055953227574

Documents
Product details : ZM65-AKN CLAMP NUT ZM 65
Clamp Nuts are used for mounting and reliable securing in applications with high accuracy. The radially or axially distributed locking elements enable the nut to be precisely aligned with the shaft and can compensate for inaccuracies or deviations from other components to be secured on the shaft.
Precision clamp nut with two radial clamping pins
Technical specifications
Attributes
| Nominal diameter (metric) | 65 mm |
|---|---|
| Female thread | m65x2 |
| Thread-cutting pitch | 2 mm |
| Material | steel |
| Outer diameter | 85 mm |
| Diameter across flats | 78 mm |
| Weight | 0.27 kg |
Show UNSPSC/ECL@SS
£ 47.07 excl. VAT
/ Each
£ 56.48 incl. VAT
- Usually arrives within 14 working days
