Grooved and lock nut INA ZMA35/58, Female thread: M35X1,5 | Nominal diameter (metric): 58 mm
Precision locknut
See technical informationReferences
INA:ZMA35/58
Rubix:229A4637
Manufacturer :0017316880000
EAN:4012802079463

Product details : INA ZMA35/58 PRECISION LOCKNUT
Precision locknuts ZMA, locking pegs, radially arranged, heavy series
Technical specifications
Attributes
| Logistic Weight | 277 g |
|---|---|
| Nominal diameter (metric) | 58 mm |
| Female thread | m35x1,5 |
| Material | steel |
| Outer diameter | 58 mm |
Show UNSPSC/ECL@SS
£ 132.78 excl. VAT
/ Each
£ 159.34 incl. VAT
- Delivery usually within ( 7 ) days
