Grooved and lock nut SKF HM 3084, Female thread: Tr 420x5 | Nominal diameter (metric): 420 mm
Lock Nut HM..T
See technical informationReferences
SKF:HM 3084
Rubix:105A9573
Manufacturer :8766
EAN:7316577115089

Product details : SKF LOCK NUT HM3084
Shaft nuts are used to attach bearings to a shaft. They are also suitable for mounting bearings with a tapered bore on tapered shaft journals and adapter sleeves and make it easier to remove bearings on withdrawal sleeves. Shaft nuts are also often used to secure gears, tensioners and other machine parts on the shaft.
Technical specifications
Attributes
| Logistic Weight | 16680 g |
|---|---|
| Nominal diameter (metric) | 420 mm |
| Female thread | tr 420x5 |
| Thread-cutting pitch | 5 mm |
| Outer diameter | 490 mm |
| Diameter across flats | 420 mm |
Show UNSPSC/ECL@SS
£ 2,085.37 excl. VAT
/ Each
£ 2,502.44 incl. VAT
- Usually arrives within 14 working days
