Grooved and lock nut SKF KMT 18, Female thread: M 90x2 | Nominal diameter (metric): 90 mm
Lock Nuts and Locking Device
See technical informationSee documentsReferences
SKF:KMT 18
Rubix:105A8831
Manufacturer :65984
EAN:7316577655073

Documents
Product details : SKF LOCK NUT KMT 18
KMT precision lock nuts are intended for applications where high precision, simple assembly and reliable locking are required. The three equally-spaced locking pins enable these lock nuts to be accurately positioned at right angles to the shaft. However, they can also be adjusted to compensate for slight angular deviations of adjacent components. Maximum axial run-out between the locating face and thread (up to size 40): 0.005 mm
Strengths
- No keyway required
- Withstands high axial loads
- Reliable, effective locking mechanism
- Designed for frequent and simple installation and removal
- Available for thread M 10x0.75 to M 200x3 (sizes 0 to 40) and Tr 220x4 to Tr 420x5 (sizes 44 to 84)
- Withstands high axial loads
- Reliable, effective locking mechanism
- Designed for frequent and simple installation and removal
- Available for thread M 10x0.75 to M 200x3 (sizes 0 to 40) and Tr 220x4 to Tr 420x5 (sizes 44 to 84)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x125x90 mm |
|---|---|
| Logistic Weight | 1216,3 g |
| Nominal diameter (metric) | 90 mm |
| Female thread | m 90x2 |
| Thread-cutting pitch | 2 mm |
| Material | steel |
| Outer diameter | 125 mm |
| Diameter across flats | 90 mm |
| Weight | 1.29 kg |
Show UNSPSC/ECL@SS
£ 177.89 excl. VAT
/ Each
£ 213.47 incl. VAT
- Delivery usually within ( 3 ) days
