Grooved and lock nut INA ZM65, Female thread: M65X2 | Nominal diameter (metric): 85 mm
Precision locknut
See technical informationReferences
INA:ZM65
Rubix:238A3751
Manufacturer :0017312380000
EAN:4012802275872

Product details : INA ZM65 PRECISION LOCKNUT
Precision locknut ZM, accessory ZM..
Technical specifications
Attributes
| Logistic Weight | 270 g |
|---|---|
| Nominal diameter (metric) | 85 mm |
| Female thread | m65x2 |
| Outer diameter | 85 mm |
Show UNSPSC/ECL@SS
£ 194.59 excl. VAT
/ Each
£ 233.51 incl. VAT
- Delivery usually within ( 7 ) days
