Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Adapter sleeve
SNR H215 ACCESSORIES
SNR H215 ACCESSORIES
Clamping bushing H 215
References
snr:
H215
rubix:
205A3897
ean:
3413520033354
Technical specifications
Inner diameter
75
mm
Width
43
mm
See all Specifications
Product details
Technical specifications
Product details : SNR H215 ACCESSORIES
Taper bush
Technical specifications
Attributes
Logistics dimensions (L x W x H)
113
x
113
x
47
mm
Logistic Weight
722
g
Inner diameter
75
mm
Width
43
mm
Series
H200
Outer diameter
98
mm
Weight
0.71
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.46
excl. VAT
/
Each
£
41.35
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR H312 ACCESSORIES
FAG ADAPTOR SLEEVE H2326
H3134H-AKN ADAPTER SLEEVE H 3134 H
SKF ADAPTOR SLEEVE HE 311 B
SKF SLEEVE ADAPTOR / WITHDRAWAL H311
PTN 857521 ADAPTER SLEEVE H305
SNR H3156H ACCESSORIES
PTN 857543 ADAPTER SLEEVE H2310
SKF SLEEVE OH 3136 H
PTN 857518 ADAPTER SLEEVE H218
H306-AKN ADAPTER SLEEVE H 306
PTN 857548 ADAPTER SLEEVE H2315
TIMKEN H3040 ADAPTER SLEEVE
H2344H-AKN ADAPTER SLEEVE H 2344 H
PTN 857570 ADAPTER SLEEVE H3044