SKF ADAPTOR SLEEVE HE 311 B


Adapter Sleeve

References
skf:HE 311 B
rubix:104A7708
manufacturer :8397
ean:7316577033321
brand logo
brand logo
Technical specifications
Inner diameter50.8 mm
Male threadW 55x1/19
Width45 mm
See all Specifications

Product details : SKF ADAPTOR SLEEVE HE 311 B


Adapter sleeves are the most commonly used components for locating bearings with a tapered bore onto a cylindrical seat as they can be used on plain shafts or stepped shafts. They are slit and are supplied complete with a KM lock nut and a MB lock washer.

Technical specifications


Attributes
Logistics dimensions (L x W x H)57,5x81x81 mm
Logistic Weight294 g
Inner diameter50.8 mm
Male threadW 55x1/19
Width45 mm
Outer diameter81 mm
Show UNSPSC/ECL@SS
£ 33.18 excl. VAT
/ Each
£ 39.82 incl. VAT
  • In stock: Next day delivery