References
PTN:H2310
Rubix:218A1448
Manufacturer :857543
EAN:3660338127960




Documents
Product details : PTN 857543 ADAPTER SLEEVE H2310
The assembly includes one cylinder, one MB washer and one KM nut, designed to tighten the shaft inside the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Male thread | m50×1,5 |
| Width | 55 mm |
| Outer diameter | 70 mm |
| Series | h2300 |
| Material | steel |
| Weight | 0.34 kg |
Show UNSPSC/ECL@SS
£ 9.31 excl. VAT
/ Each
£ 11.17 incl. VAT
- Usually arrives within 14 working days
