Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Adapter sleeve
PTN 857521 ADAPTER SLEEVE H305
PTN 857521 ADAPTER SLEEVE H305
H Sleeve
References
ptn:
H305
rubix:
218A1426
manufacturer :
857521
ean:
3660338127748
Technical specifications
Inner diameter
20
mm
Male thread
TR220×4
Width
29
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : PTN 857521 ADAPTER SLEEVE H305
The assembly includes one cylinder, one MB washer and one KM nut, designed to tighten the shaft inside the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
Technical specifications
Attributes
Inner diameter
20
mm
Male thread
TR220×4
Width
29
mm
Series
H300
Material
Steel
Outer diameter
38
mm
Weight
0.071
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.23
excl. VAT
/
Each
£
5.08
incl. VAT
Usually arrives within 14 working days
Select variants (18)
Add to cart
Check our products from related categories
SKF SLEEVE ADAPTOR / WITHDRAWAL H308
SNR H3026 ACCESSORIES
H3128-AKN ADAPTER SLEEVE H 3128
SKF SLEEVE OH3168H:SKF
SKF ADAPTOR SLEEVE H3134
TIMKEN H2338 ADAPTER SLEEVE
H2328-AKN ADAPTER SLEEVE H 2328
SNR H209 ACCESSORIES
H2319-AKN ADAPTER SLEEVE H 2319
TIMKEN H3140 ADAPTER SLEEVE
SNR H205 ACCESSORIES
SKF ADAPTER SLEEVE H 2324 L
SKF ADAPTOR SLEEVE HE 2318
PTN 857528 ADAPTER SLEEVE H312
PTN 857532 ADAPTER SLEEVE H317