References
SNR:H308
Rubix:134A0676
EAN:3413520033729

Product details : SNR H308 ACCESSORIES
Taper bush
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65x41x65 mm |
|---|---|
| Logistic Weight | 200 g |
| Inner diameter | 40 mm |
| Width | 36 mm |
| Outer diameter | 58 mm |
| Series | h300 |
| Weight | 200 kg |
Show UNSPSC/ECL@SS
£ 8.73 excl. VAT
/ Each
£ 10.48 incl. VAT
- Delivery usually within ( 3 ) days
