SKF ADAPTER SLEEVE H 3056


Tapered Adaptor Sleeve H Series

References
skf:H 3056
rubix:104A5261
manufacturer :8189
ean:7316577008961
brand logo
brand logo
Technical specifications
Inner diameter260 mm
Width152 mm
See all Specifications

Product details : SKF ADAPTER SLEEVE H 3056


Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts

Strengths

- Easy to install
- Complete with lock nut
- Complete with locking device

Technical specifications


Attributes
Logistics dimensions (L x W x H)152x330x330 mm
Logistic Weight16020 g
Inner diameter260 mm
Width152 mm
Outer diameter330 mm
Show UNSPSC/ECL@SS
£ 1,685.47 excl. VAT
/ Each
£ 2,022.56 incl. VAT
  • In stock: Next day delivery