References
NSK:H2326
Rubix:230A0054
EAN:00029176535574
Product details : RHP H2326 ADAPTOR SLEEVE
NSK adapter sleeve for metric shafts H
Technical specifications
Attributes
| Inner diameter | 115 mm |
|---|---|
| Width | 144 mm |
| Outer diameter | 175 mm |
Show UNSPSC/ECL@SS
£ 139.39 excl. VAT
/ Each
£ 167.27 incl. VAT
- Usually arrives within 14 working days

