SKF ADAPTER SLEEVE H 2310


Tapered Adaptor Sleeve H Series

References
skf:H 2310
rubix:104A5564
manufacturer :8072
ean:7316577008664
brand logo
brand logo
Technical specifications
Inner diameter45 mm
Male threadM50x1,5
Width55 mm
See all Specifications

Product details : SKF ADAPTER SLEEVE H 2310


Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts

Strengths

- Easy to install
- Complete with lock nut
- Complete with locking device

Technical specifications


Attributes
Logistic Weight327,4 g
Inner diameter45 mm
Male threadM50x1,5
Width55 mm
Outer diameter74 mm
Show UNSPSC/ECL@SS
£ 32.55 excl. VAT
/ Each
£ 39.06 incl. VAT
  • In stock: Next day delivery