References
SKF:H 2320
Rubix:104A4534
Manufacturer :8102
EAN:7316577008763

Product details : SKF HRB+ ADAPTER SLEEVE H 2320
Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts
Strengths
- Easy to install
- Complete with lock nut
- Complete with locking device
- Complete with lock nut
- Complete with locking device
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 97x142x142 mm |
|---|---|
| Logistic Weight | 2095,2 g |
| Inner diameter | 90 mm |
| Male thread | m100x2 |
| Width | 97 mm |
| Outer diameter | 142 mm |
Show UNSPSC/ECL@SS
£ 131.08 excl. VAT
/ Each
£ 157.30 incl. VAT
- In stock: Next day delivery
