H3072H-AKN ADAPTER SLEEVE H 3072 H


ADAPTER SLEEVES

References
akn from mecaline:H3072H-AKN
rubix:239A0507
manufacturer :891305
ean:4055953017908
brand logo
brand logo
Technical specifications
Inner diameter340 mm
Male threadtr 360x5
Width188 mm
See all Specifications

Product details : H3072H-AKN ADAPTER SLEEVE H 3072 H


Can be used for mounting bearings with tapered inner diameter on cylindrical shafts. Both smooth and stepped shafts are possible as mounting environments. The bearing is free and can also be positioned subsequently. Adapter sleeves are always supplied with a locknut and locking device.
Adapter Sleeve for metric shaft and oil duct on the outer diameter

Technical specifications


Attributes
Inner diameter340 mm
Male threadtr 360x5
Width188 mm
Seriesh30
Materialsteel
Outer diameter420 mm
Weight30.5 kg
Show UNSPSC/ECL@SS
£ 4,322.62 excl. VAT
/ Each
£ 5,187.14 incl. VAT
  • Usually arrives within 14 working days