SKF ADAPTER SLEEVE H 2348


Tapered Adaptor Sleeve H Series

References
skf:H 2348
rubix:104A7710
manufacturer :8125
ean:7316577114266
brand logo
brand logo
Technical specifications
Inner diameter220 mm
Width199 mm
See all Specifications

Product details : SKF ADAPTER SLEEVE H 2348


Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts

Strengths

- Easy to install
- Complete with lock nut
- Complete with locking device

Technical specifications


Attributes
Logistics dimensions (L x W x H)199x312x312 mm
Logistic Weight18600 g
Inner diameter220 mm
Width199 mm
Outer diameter312 mm
Show UNSPSC/ECL@SS
£ 1,741.92 excl. VAT
/ Each
£ 2,090.30 incl. VAT
  • Usually arrives within 14 working days