References
SNR:H311
Rubix:205A3977
EAN:3413520033750

Documents
Product details : SNR H311 ACCESSORIES
Taper bush
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x88x58 mm |
|---|---|
| Logistic Weight | 357 g |
| Inner diameter | 55 mm |
| Male thread | m55x2 |
| Width | 45 mm |
| Outer diameter | 75 mm |
| Series | h300 |
| Weight | 0.357 kg |
Show UNSPSC/ECL@SS
£ 11.98 excl. VAT
/ Each
£ 14.38 incl. VAT
- Delivery usually within ( 3 ) days
