Adapter sleeve
Inner diameter | 60 mm |
---|---|
Male thread | M70x2 |
Width | 68 mm |
Logistics dimensions (L x W x H) | 68x98x98 mm |
---|---|
Logistic Weight | 895 g |
Inner diameter | 60 mm |
Male thread | M70x2 |
Width | 68 mm |
Series | H |
Material | Steel |
Outer diameter | 92 mm |
Usually arrives within 14 working days