References
FAG:H2328
Rubix:158A1529
Manufacturer :0167308790000
EAN:4012801216760

Product details : FAG ADAPTOR SLEEVE H2328
Adapter sleeve H, accessory rolling bearing, complete, mechanical, FP
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 131x192x192 mm |
|---|---|
| Logistic Weight | 5600 g |
| Inner diameter | 125 mm |
| Male thread | m140x2 |
| Width | 131 mm |
| Outer diameter | 180 mm |
| Series | h |
| Material | steel |
Show UNSPSC/ECL@SS
£ 336.15 excl. VAT
/ Each
£ 403.38 incl. VAT
- In stock: Next day delivery
