Tapered Adaptor Sleeve H Series
Inner diameter | 240 mm |
---|---|
Male thread | Tr 260x4 |
Width | 190 mm |
Logistics dimensions (L x W x H) | 190x342x342 mm |
---|---|
Logistic Weight | 23500 g |
Inner diameter | 240 mm |
Male thread | Tr 260x4 |
Width | 190 mm |
Outer diameter | 342 mm |
Usually arrives within 14 working days