Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Adapter sleeve
PTN 857568 ADAPTER SLEEVE H3038
PTN 857568 ADAPTER SLEEVE H3038
H Sleeve
References
ptn:
H3038
rubix:
218A1473
manufacturer :
857568
ean:
3660338128219
Technical specifications
Inner diameter
170
mm
Male thread
Tr440×5
Width
112
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : PTN 857568 ADAPTER SLEEVE H3038
The assembly includes one cylinder, one MB washer and one KM nut, designed to tighten the shaft inside the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
Technical specifications
Attributes
Inner diameter
170
mm
Male thread
Tr440×5
Width
112
mm
Series
H3000
Material
Steel
Outer diameter
220
mm
Weight
7.25
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
207.19
excl. VAT
/
Each
£
248.63
incl. VAT
Usually arrives within 14 working days
Select variants (18)
Add to cart
Check our products from related categories
PTN 857577 ADAPTER SLEEVE H3126
TIMKEN OH3064H ADAPTER SLEEVE
SNR H204 ACCESSORIES
SNR H3056H ACCESSORIES
SNR AHX3128/130 ACCESSORIES
RHP H310 ADAPTOR SLEEVE
H2334-AKN ADAPTER SLEEVE H 2334
FAG ADAPTOR SLEEVE H2318
SKF ADAPTER SLEEVE HE 2315
SNR H3032 ACCESSORIES
TIMKEN H217 ADAPTER SLEEVE
TIMKEN H316 ADAPTER SLEEVE
PTN 884307 ADAPTER SLEEVE H214
SNR H306 ACCESSORIES
SKF ADAPTER SLEEVE H 2315