References
SKF:H 315 E
Rubix:104A5276
Manufacturer :100130
EAN:7316571206691

Product details : SKF ADAPTOR SLEEVE-CARB H 315 E
Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts
Strengths
- Easy to install
- Complete with lock nut
- Complete with locking device
- Complete with lock nut
- Complete with locking device
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 73x104x104 mm |
|---|---|
| Logistic Weight | 822 g |
| Inner diameter | 65 mm |
| Male thread | m75x2 |
| Width | 55 mm |
| Outer diameter | 104 mm |
Show UNSPSC/ECL@SS
£ 79.41 excl. VAT
/ Each
£ 95.29 incl. VAT
- Delivery usually within ( 3 ) days
