References
FAG:H2324
Rubix:158A1504
Manufacturer :0167308520000
EAN:4012801157513

Product details : FAG ADAPTOR SLEEVE H2324
Adapter sleeve H, accessory rolling bearing, complete, mechanical, FP
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 112x127,5x127,5 mm |
|---|---|
| Logistic Weight | 3382 g |
| Inner diameter | 110 mm |
| Male thread | m120x2 |
| Width | 12 mm |
| Outer diameter | 155 mm |
| Series | h |
| Material | steel |
Show UNSPSC/ECL@SS
£ 199.12 excl. VAT
/ Each
£ 238.94 incl. VAT
- Delivery usually within ( 7 ) days
