References
FAG:H3030
Rubix:229A1200
Manufacturer :0167309410000
EAN:4012801216869

Product details : FAG H3030 ADAPTOR SLEEVE 167309410000
Adapter sleeve H, accessory rolling bearing, complete, mechanical, FP
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 87x155x155 mm |
|---|---|
| Logistic Weight | 3920 g |
| Inner diameter | 135 mm |
| Male thread | m150x2 |
| Width | 87 mm |
| Outer diameter | 180 mm |
| Series | h |
| Material | steel |
Show UNSPSC/ECL@SS
£ 336.59 excl. VAT
/ Each
£ 403.91 incl. VAT
- Usually arrives within 14 working days
