H320-AKN ADAPTER SLEEVE H 320


ADAPTER SLEEVES

References
akn from mecaline:H320-AKN
rubix:239A0823
manufacturer :890697
ean:3660338433788
brand logo
brand logo
Technical specifications
Inner diameter90 mm
Male threadM 100x2
Width71 mm
See all Specifications

Product details : H320-AKN ADAPTER SLEEVE H 320


Can be used for mounting bearings with tapered inner diameter on cylindrical shafts. Both smooth and stepped shafts are possible as mounting environments. The bearing is free and can also be positioned subsequently. Adapter sleeves are always supplied with a locknut and locking device.
Adapter Sleeve for metric shaft

Technical specifications


Attributes
Inner diameter90 mm
Male threadM 100x2
Width71 mm
SeriesH3
MaterialSteel
Outer diameter130 mm
Weight1.69 kg
Show UNSPSC/ECL@SS
£ 91.22 excl. VAT
/ Each
£ 109.46 incl. VAT
  • In stock: Next day delivery