References
PTN:H3024
Rubix:218A1466
Manufacturer :857561
EAN:3660338128141




Documents
Product details : PTN 857561 ADAPTER SLEEVE H3024
The assembly includes one cylinder, one MB washer and one KM nut, designed to tighten the shaft inside the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
Technical specifications
Attributes
| Inner diameter | 110 mm |
|---|---|
| Male thread | tr240×4 |
| Width | 72 mm |
| Outer diameter | 145 mm |
| Series | h3000 |
| Material | steel |
| Weight | 1.8 kg |
Show UNSPSC/ECL@SS
£ 71.49 excl. VAT
/ Each
£ 85.79 incl. VAT
- Usually arrives within 14 working days
