References
SKF:H 218
Rubix:104A5263
Manufacturer :8057
EAN:7316577008428

Product details : SKF ADAPTER SLEEVE H 218
Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts
Strengths
- Easy to install
- Complete with lock nut
- Complete with locking device
- Complete with lock nut
- Complete with locking device
Technical specifications
Attributes
| Logistic Weight | 1105,5 g |
|---|---|
| Inner diameter | 80 mm |
| Male thread | m90x2 |
| Width | 52 mm |
| Outer diameter | 112 mm |
Show UNSPSC/ECL@SS
£ 85.04 excl. VAT
/ Each
£ 102.05 incl. VAT
- In stock: Next day delivery
