Tapered Adaptor Sleeve H Series
Inner diameter | 35 mm |
---|---|
Male thread | m40x1,5 |
Width | 36 mm |
Logistics dimensions (L x W x H) | 46x62x62 mm |
---|---|
Logistic Weight | 170 g |
Inner diameter | 35 mm |
Male thread | m40x1,5 |
Width | 36 mm |
Outer diameter | 62 mm |
Usually arrives within 14 working days