References
RHP:H2310
Rubix:230A0047

Documents
Product details : RHP H2310 ADAPTOR SLEEVE
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Width | 55 mm |
| Outer diameter | 70 mm |
| Weight | 0.362 kg |
Show UNSPSC/ECL@SS
£ 13.80 excl. VAT
/ Each
£ 16.56 incl. VAT
- Usually arrives within 14 working days
