K0122.2081X60 CLAMPING LEVER SIZE 2 M08X60 ZINC BLACK


Clamping lever with external thread

References
kipp:K0122.2081X60
rubix:267A8474
ean:4059245090433
brand logo
brand logo
Technical specifications
Length60 mm
Colourblack
See all Specifications

Product details : K0122.2081X60 CLAMPING LEVER SIZE 2 M08X60 ZINC BLACK


Material: Handle lever made of die-cast zinc in accordance with DIN EN 12844. Steel parts strength class 5.8. Design: Handle lever plastic-coated or high-gloss chrome-plated. Steel parts are burnished. Order example: K0122.0041X10 (clamping lever in satin black; specify length L) Note: Δ Insert the desired clamping lever color here. Supplied as standard: black satin, orange RAL 2004, ruby red RAL 3003, silver metallic, high-gloss chrome-plated. On request: Other external threads, screw lengths, colors, and special designs. Dimension "H1" available in other lengths on request at extra charge.

Technical specifications


Attributes
Package weight102 g
Length60 mm
Colourblack
Size2
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days