Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Workpieces clamping
Standard mechanical elements
Accessory for standard mechanical elements
CUTLINE TAPER CLEANER CM3 868951
CUTLINE TAPER CLEANER CM3 868951
Taper cleaner
References
giss cutline:
868951
rubix:
868951
ean:
3660338227363
Technical specifications
Type
CM3
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE TAPER CLEANER CM3 868951
Taper cleaner sk CM2
Technical specifications
Attributes
Type
CM3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.06
excl. VAT
/
Each
£
6.07
incl. VAT
Sold out
Select variants (3)
Add to cart
Check our products from related categories
DESTACO 210-UB HOLD DOWN CLAMP
DESTACO 210-U 210 VERTICAL HOLD-DOWN TOGGLE LOCKING CLAMP
CUTLINE TAPER CLEANER SK40 - BT40 868957
PFERD REINFORCED GRINDING WHEELS 180MM M14 FLANGE SET 33500018
PFERD REINFORCED GRINDING WHEELS 180MM 5/8 FLANGE SET 33500180
PFERD SFS CC-GRIND-SOLID 115/125 M14 SFS CC FLANGE SYSTEM
NORGREN PRA/802080/M/160 DOUBLE ACT MAGNET CYLINDER
DESTACO CLAMP 207-LR
CUTLINE TAPER CLEANER SK50 - BT50 868958
DESTACO 207L CLAMP
DESTACO 207 UR VERTICAL HOLD-DOWN TOGGLE LOCKING CLAMP
RIGID 83380 965 PIPE SUPPORT
DESTACO 227 HORIZONTAL HOLD-DOWN TOGGLE LOCKING CLAMP
DESTACO 217-U 217 HORIZONTAL HOLD-DOWN TOGGLE LOCKING CLAMP
DESTACO 245U TOGGLE CLAMP