Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE A100 A Section Wrapped V Belt
MECALINE A100 A Section Wrapped V Belt
Classical V Belt A Section
References
mecaline:
A100E
rubix:
45034974
manufacturer :
874122
ean:
3660338277290
Technical specifications
Profile
A/13
Belt designation
A100
Interior length
2540
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE A100 A Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Classical V Belt - A Section - Oil resistant and Anti-Static - ISO 4184 - BS3790 - DIN7753
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
A/13
Belt designation
A100
Interior length
2540
mm
Upper width
13
mm
Height
8
mm
Pitch length
2570
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.29
excl. VAT
/
Each
£
18.35
incl. VAT
Sold out
Select variants (89)
Add to cart
Check our products from related categories
OPTIBELT 22 X 1250 1593439
MECALINE B70 B Section Wrapped V Belt
OPTIBELT VBELT B SECTION ENVELOPE 17 15007700
OPTIBELT 13 7007700 V BELT A SECT ENV A27.5E
OPTIBELT VBELT B SECTION ENVELOPE 17 18007700
MECALINE A55 A Section Wrapped V Belt
MECALINE 889152 C112.5 WRAPPED V BELT 2.0
MECALINE B53 WRAPPED V BELT 2.0
GATES VBELT B SECT ENV B70 17X1780LI B1820 LD DELTA CLASSIC
OPTIBELT VBELT A SECT ENV 10 5757700
GATES 9622-61070 B107 17X2725LI B2765 LD DELTA CLASSIC
MECALINE C85 C Section Wrapped V Belt
OPTIBELT VBELT A SECT ENV 13 10167700
MECALINE A95 WRAPPED V BELT 2.0
MECALINE C128 WRAPPED V BELT 2.0