STANLEY 1-51-031 STEELMASTER CLAW HAMMER ST1 16 OZ
Claw hammer SteelMaster
See technical informationSee documentsReferences
Stanley:1-51-031
Rubix:014206
EAN:5000366510316

Documents
Product details : STANLEY 1-51-031 STEELMASTER CLAW HAMMER ST1 16 OZ
Tempered steel head for strength, durability and safety. Ergonomically shaped handle (DynagGrip Pro) - for comfortable grip and more safety. Connection of head and handle - resists a stroke of 5 tons. Tubular, ovals, steel handle - combines strength with low weight. Tempered head rim - for durability and safety.
Strengths
• Tempered steel head for strength, durability and safety.
• Ergonomically shaped handle (DynagGrip® Pro) - for comfortable grip and more safety
• Connection of head and handle - resists a stroke of 5 tons
• Tubular, ovals, steel handle - combines strength with low weight
• Tempered head rim - for durability and safety.
• Ergonomically shaped handle (DynagGrip® Pro) - for comfortable grip and more safety
• Connection of head and handle - resists a stroke of 5 tons
• Tubular, ovals, steel handle - combines strength with low weight
• Tempered head rim - for durability and safety.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 35x130x342 mm |
|---|---|
| Package weight | 750 g |
| Type | nail puller |
| Length | 337 mm |
| Weight | 450 g |
| Shape | round |
| Handle | ergonomic |
| Head length | 337 mm |
| Material | carbon steel (head);ergonomic (handle) |
Show UNSPSC/ECL@SS
£ 16.85 excl. VAT
/ Each
£ 20.22 incl. VAT
- Delivery usually within ( 7 ) days